Motion
C2060HAS SK2 CONN LINK

TSUBAKI (UST)
C2060HAS SK2 CONN LINK

Attachment Connecting Link - 2060 / 1-1/2 in Pitch, SK-2 Attachment, Double Pitch
Mi Item #01821292
MFR #C2060HAS SK2 CONN LINK
Price$63.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2060HAS SK2 CONN LINK

Attachment Connecting Link - 2060 / 1-1/2 in Pitch, SK-2 Attachment, Double Pitch
Mi Item #01821292
MFR #C2060HAS SK2 CONN LINK

Mfr description
C2060HAS SK-2 CONN LINK SC TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.65/each

Specifications

Dimensions

  • Chain Overall Width
    1.225 in
  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Hole Diameter
    0.205 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.677 in
  • Pin Center To Attachment End
    1.205 in
  • Pin Diameter
    0.234 in
  • Roller Diameter
    0.469 in
  • Weight
    0.20 lb

Details

  • Attachment Link Number
    SK-2
  • Attachment Link Type
    Straight - One Side
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Connecting
  • Material
    Stainless Steel
  • Material Specification
    Type 600
  • Number Of Holes
    2
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +140 °F
  • Product Type
    Attachment Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    SK-2
  • Standards Met
    ASME B29
  • UPC_NO
    097039203441
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)