Motion
P184C17FB13C

MARATHON ELECTRIC
P184C17FB13C

Farm Duty Motor - 3 hp, 1800 rpm, 1 ph, 230 V, 184T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1740 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #01830971
MFR #P184C17FB13C
Price$1,549.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
P184C17FB13C

Farm Duty Motor - 3 hp, 1800 rpm, 1 ph, 230 V, 184T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1740 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #01830971
MFR #P184C17FB13C

Mfr description
131542.00,3HP,184T,1800RPM,1PH,TEFC
  • Gasketed capacitor cases and conduit box covers
  • Meets or exceeds NEMA service factors
  • Double sealed ball bearings
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,549.56/each

Specifications

Dimensions

  • Drive End Bearing Size
    6206
  • Frame Size
    184T
  • Motor Length Less Shaft
    11.00 in
  • Opposite Drive End Bearing Size
    6205
  • Overall Length C Dimension
    16.46 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    86.00 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    1740 rpm
  • Description
    Agricultural Motor, 3 HP, 1 Ph, 60 Hz, 230 V, 1800 RPM, 184T Frame, TEFC
  • Description Keyword
    3 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    19.00 A
  • Full Load Efficiency
    75.50 %
  • Harmonization Code
    8501.40.6040
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    K
  • kW
    2.24 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720017906
  • Maximum Speed
    1740 rpm
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    3 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    230 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    L
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Manual
  • Power Rating
    3 hp
  • Product Type
    Farm Duty Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    T
  • Standards Met
    CSA, UL Recognized
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Manual
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    691720017906
  • Voltage
    230 V
  • Volts @ Frequency
    230 V @ 60 Hz
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)