Motion
2040FC2A-11.03

FALK
2040FC2A-11.03

UltraMax® Inline Speed Reducer - Double Reduction, 11.03:1 Ratio, Solid Shaft Input Type, Cast Iron Housing Material
Mi Item #01835626
MFR #2040FC2A-11.03
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2040FC2A-11.03

UltraMax® Inline Speed Reducer - Double Reduction, 11.03:1 Ratio, Solid Shaft Input Type, Cast Iron Housing Material
Mi Item #01835626
MFR #2040FC2A-11.03

Mfr description
2040FC2A-11.03 ULTRAMAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ratio
    11.03:1
  • Weight
    200.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Product Page
  • Max Input Horsepower
    33.30 hp @ 1750 rpm
  • Reducer Type
    Inline Concentric
  • Reduction
    Double
  • Series
    2040FC2
  • UPC_NO
    782934101953
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)