Motion
2040FC2A-1.465

FALK
2040FC2A-1.465

UltraMax® Inline Speed Reducer - Double Reduction, 291.9:1 Ratio, Solid Shaft Input Type, Cast Iron Housing Material
MI ITEM #01835635
MFR #2040FC2A-1.465
Price$14,714.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2040FC2A-1.465

UltraMax® Inline Speed Reducer - Double Reduction, 291.9:1 Ratio, Solid Shaft Input Type, Cast Iron Housing Material
MI ITEM #01835635
MFR #2040FC2A-1.465

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14,714.44/each

Specifications

Dimensions

  • Housing Height
    13.0000 in
  • Housing Length
    18.4400 in, 468.38 mm
  • Housing Width
    15.0000 in;381 mm
  • Ratio
    1.465:1
  • Weight
    200.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    10056189
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934110290
  • Max Input Horsepower
    57.60 hp @ 1750 rpm
  • Reducer Type
    Inline Concentric
  • Reduction
    Double
  • Series
    2040FC2
  • UPC_NO
    782934110290

Overview

Mfr description
2040FC2A-1.465 ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought