Motion
2040FC2A-1.820

FALK
2040FC2A-1.820

Ultramax™ Inline Concentric Helical Speed Reducer - 1.820:1 Ratio, Solid Shaft Input Type
Mi Item #01835638
MFR #2040FC2A-1.820
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2040FC2A-1.820

Ultramax™ Inline Concentric Helical Speed Reducer - 1.820:1 Ratio, Solid Shaft Input Type
Mi Item #01835638
MFR #2040FC2A-1.820

Mfr description
2040FC2A-1.820 ULTRAMAX
  • Rugged tapered roller bearings at all locations provide load-carrying capacity superior to ball bearings
  • Grease purge able seals provide maximum protection in extreme environments
  • High and low speed shaft bearings and seals are commercially available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ratio
    1.820:1
  • Weight
    200.00 lbs

Details

  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    2040FC2A-1.820
  • Reducer Type
    Inline Concentric
  • Series
    ULTRAMAX
  • UPC_NO
    782934101816

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)