Motion
2040FC2A-2.723

FALK
2040FC2A-2.723

UltraMax® Inline Speed Reducer - Double Reduction, 2.057:1 Ratio, Solid Shaft Input Type, Cast Iron Housing Material
MI ITEM #01835646
MFR #2040FC2A-2.723
List Price$14,714.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2040FC2A-2.723

UltraMax® Inline Speed Reducer - Double Reduction, 2.057:1 Ratio, Solid Shaft Input Type, Cast Iron Housing Material
MI ITEM #01835646
MFR #2040FC2A-2.723

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14,714.44/each for your price

Overview

Mfr description
2040FC2A-2.723 ULTRAMAX

Specifications

  • Reducer Type
    Inline Concentric
  • Actual Ratio
    2.723:1
  • Ratio
    2.057:1
  • Input Type
    Solid Shaft
  • Reduction
    Double
  • Housing Material
    Cast Iron
  • Max Input Horsepower
    39.80 hp @ 1750 rpm
  • Series
    2000
  • Housing Height
    13.0000 in
  • Housing Length
    18.4400 in, 468.38 mm
  • Housing Width
    15.0000 in;381 mm
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934101854
  • UPC_NO
    782934101854
  • Weight
    200.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text