Motion
2040FC2A-3.076

FALK
2040FC2A-3.076

Ultramax™ Inline Concentric Helical Speed Reducer - 3.076:1 Ratio, Solid Shaft Input Type
MI ITEM #01835648
MFR #2040FC2A-3.076
Price$14,714.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2040FC2A-3.076

Ultramax™ Inline Concentric Helical Speed Reducer - 3.076:1 Ratio, Solid Shaft Input Type
MI ITEM #01835648
MFR #2040FC2A-3.076

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14,714.44/each

Specifications

Dimensions

  • Housing Height
    13.0000 in
  • Housing Length
    18.4400 in, 468.38 mm
  • Housing Width
    15.0000 in;381 mm
  • Ratio
    3.076:1
  • Weight
    200.00 lbs

Details

  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    0781156
  • Manufacturer Upc Number
    782934101861
  • Reducer Type
    Inline Concentric
  • Series
    ULTRAMAX
  • UPC_NO
    782934101861

Overview

Mfr description
2040FC2A-3.076 ULTRAMAX
  • Rugged tapered roller bearings at all locations provide load-carrying capacity superior to ball bearings
  • Grease purge able seals provide maximum protection in extreme environments
  • High and low speed shaft bearings and seals are commercially available
  • Manufacturer: Falk

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought