Motion
2040FC2A-4.655

FALK
2040FC2A-4.655

UltraMax® Inline Speed Reducer - Double Reduction, 4.655:1 Ratio, Solid Shaft Input Type, Cast Iron Housing Material
MI ITEM #01835657
MFR #2040FC2A-4.655
List Price$14,714.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2040FC2A-4.655

UltraMax® Inline Speed Reducer - Double Reduction, 4.655:1 Ratio, Solid Shaft Input Type, Cast Iron Housing Material
MI ITEM #01835657
MFR #2040FC2A-4.655

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14,714.44/each for your price

Overview

Mfr description
2040FC2A-4.655 ULTRAMAX

Specifications

  • Reducer Type
    Inline Concentric
  • Actual Ratio
    4.655:1
  • Ratio
    4.655:1
  • Input Type
    Solid Shaft
  • Reduction
    Double
  • Housing Material
    Cast Iron
  • Case Size
    2040
  • Max Input Horsepower
    28.50 hp @ 1750 rpm
  • Series
    2000
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    2040FC2A-4.655
  • UPC_NO
    782934101908
  • Weight
    200.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text