Motion
2040FC2A-13.86

FALK
2040FC2A-13.86

UltraMax® Inline Speed Reducer - Double Reduction, 13.86:1 Ratio, Solid Shaft Input Type, Cast Iron Housing Material
MI ITEM #01835666
MFR #2040FC2A-13.86
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2040FC2A-13.86

UltraMax® Inline Speed Reducer - Double Reduction, 13.86:1 Ratio, Solid Shaft Input Type, Cast Iron Housing Material
MI ITEM #01835666
MFR #2040FC2A-13.86

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    13.0000 in
  • Housing Length
    18.4400 in
  • Housing Width
    15.0000 in
  • Ratio
    13.86:1
  • Weight
    200.00 lbs

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    0781166
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934101960
  • Max Input Horsepower
    28.10 hp @ 1750 rpm
  • Reducer Type
    Inline Concentric
  • Reduction
    Double
  • Series
    2040FC2
  • UPC_NO
    782934101960

Overview

Mfr description
2040FC2A-13.86 ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought