Motion
2040FC2A-29.43

FALK
2040FC2A-29.43

UltraMax® Inline Speed Reducer - Double Reduction, 29.43:1 Ratio, Solid Shaft Input Type, Cast Iron Housing Material
MI ITEM #01835672
MFR #2040FC2A-29.43
Price$11,771.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2040FC2A-29.43

UltraMax® Inline Speed Reducer - Double Reduction, 29.43:1 Ratio, Solid Shaft Input Type, Cast Iron Housing Material
MI ITEM #01835672
MFR #2040FC2A-29.43

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,771.55/each

Specifications

Dimensions

  • Ratio
    29.43:1
  • Weight
    200.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Product Page
  • Max Input Horsepower
    12.80 hp @ 1750 rpm
  • Reducer Type
    Inline Concentric
  • Reduction
    Double
  • Series
    2040FC2
  • UPC_NO
    782934102004

Overview

Mfr description
2040FC2A-29.43 ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought