Motion
2050FC2A-2.252

FALK
2050FC2A-2.252

Ultramax™ Inline Concentric Helical Speed Reducer - 2.252:1 Ratio, Solid Shaft Input Type
MI ITEM #01835682
MFR #2050FC2A-2.252
Price$22,455.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2050FC2A-2.252

Ultramax™ Inline Concentric Helical Speed Reducer - 2.252:1 Ratio, Solid Shaft Input Type
MI ITEM #01835682
MFR #2050FC2A-2.252

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22,455.03/each

Specifications

Dimensions

  • Ratio
    2.252:1
  • Weight
    340.00 lbs

Details

  • Country of Origin
    US
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    0781174
  • Manufacturer Upc Number
    782934102042
  • Reducer Type
    Inline Concentric
  • Series
    ULTRAMAX
  • UPC_NO
    782934102042

Overview

Mfr description
2050FC2A-2.252 ULTRAMAX
  • Rugged tapered roller bearings at all locations provide load-carrying capacity superior to ball bearings
  • Grease purge able seals provide maximum protection in extreme environments
  • High and low speed shaft bearings and seals are commercially available
  • Manufacturer: Falk

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought