Motion
2050FC2A-4.001

FALK
2050FC2A-4.001

UltraMax® Inline Speed Reducer - Double Reduction, 4.001:1 Ratio, Solid Shaft Input Type, Cast Iron Housing Material
MI ITEM #01835694
MFR #2050FC2A-4.001
Your Price$17,964.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2050FC2A-4.001

UltraMax® Inline Speed Reducer - Double Reduction, 4.001:1 Ratio, Solid Shaft Input Type, Cast Iron Housing Material
MI ITEM #01835694
MFR #2050FC2A-4.001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17,964.02/each(List $22,455.03)

Overview

Mfr description
2050FC2A-4.001 ULTRAMAX

Specifications

  • Reducer Type
    Inline Concentric
  • Ratio
    4.001:1
  • Input Type
    Solid Shaft
  • Reduction
    Double
  • Housing Material
    Cast Iron
  • Max Input Horsepower
    56.70 hp @ 1750 rpm
  • Series
    2000
  • Housing Height
    14.5200 in
  • Housing Length
    21.5400 in
  • Housing Width
    16.6000 in
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    10056217
  • Manufacturer Upc Number
    782934102103
  • UPC_NO
    782934102103
  • Weight
    340.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text