Specifications
Dimensions
- Ratio4.980:1
- Weight340.00 lbs
Details
- Housing MaterialCast Iron
- Input TypeSolid Shaft
- Manufacturer Product Page
- Max Input Horsepower114.00 hp @ 1750 rpm
- Reducer TypeInline Concentric
- ReductionDouble
- Series2050FC2
- UPC_NO782934102127
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)