Motion
2040FC3A-45.86

FALK
2040FC3A-45.86

UltraMax® Inline Speed Reducer - Triple Reduction, 45.86:1 Ratio, Solid Shaft Input Type, Cast Iron Housing Material
MI ITEM #01835844
MFR #2040FC3A-45.86
Price$14,316.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2040FC3A-45.86

UltraMax® Inline Speed Reducer - Triple Reduction, 45.86:1 Ratio, Solid Shaft Input Type, Cast Iron Housing Material
MI ITEM #01835844
MFR #2040FC3A-45.86

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14,316.75/each

Specifications

Dimensions

  • Case Size
    2040
  • Maximum Output Torque
    14300 in-lbs @ 1750 rpm
  • Ratio
    45.86:1
  • Weight
    200.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Product Page
  • Max Input Horsepower
    8.67 hp @ 1750 rpm
  • Reducer Type
    Inline Concentric
  • Reduction
    Triple
  • Series
    2040FC3
  • UPC_NO
    782934103070

Overview

Mfr description
2040FC3A-45.86 ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought