Motion
2040FC3A-57.62

FALK
2040FC3A-57.62

UltraMax® Inline Speed Reducer - Triple Reduction, 57.62:1 Ratio, Solid Shaft Input Type, Cast Iron Housing Material
MI ITEM #01835846
MFR #2040FC3A-57.62
Your Price$14,316.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2040FC3A-57.62

UltraMax® Inline Speed Reducer - Triple Reduction, 57.62:1 Ratio, Solid Shaft Input Type, Cast Iron Housing Material
MI ITEM #01835846
MFR #2040FC3A-57.62

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14,316.75/each(List $17,895.94)

Overview

Mfr description
2040FC3A-57.62 ULTRAMAX

Specifications

  • Reducer Type
    Inline Concentric
  • Ratio
    57.62:1
  • Actual Ratio
    57.62:1
  • Input Type
    Solid Shaft
  • Reduction
    Triple
  • Housing Material
    Cast Iron
  • Maximum Output Torque
    14300 in-lbs @ 1750 rpm
  • Max Input Horsepower
    6.91 hp @ 1750 rpm
  • Series
    2000
  • Manufacturer Product Page
  • UPC_NO
    782934103087
  • Weight
    200.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text