Motion
2040FC3A-82.37

FALK
2040FC3A-82.37

Ultramax™ Inline Concentric Helical Speed Reducer - 82.37:1 Reduction, 82.37:1 Ratio, Solid Shaft Input Type
Mi Item #01835850
MFR #2040FC3A-82.37
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2040FC3A-82.37

Ultramax™ Inline Concentric Helical Speed Reducer - 82.37:1 Reduction, 82.37:1 Ratio, Solid Shaft Input Type
Mi Item #01835850
MFR #2040FC3A-82.37

Mfr description
2040FC3A-82.37 ULTRAMAX
  • Rugged tapered roller bearings at all locations provide load-carrying capacity superior to ball bearings
  • Grease purge able seals provide maximum protection in extreme environments
  • High and low speed shaft bearings and seals are commercially available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ratio
    82.37:1
  • Weight
    20.00 lbs

Details

  • Country of Origin
    US
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    0781281
  • Manufacturer Upc Number
    782934103100
  • Reducer Type
    Inline Concentric
  • Reduction
    82.37:1
  • Series
    ULTRAMAX
  • UPC_NO
    782934103100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)