Motion
2040FC3A-105.0

FALK
2040FC3A-105.0

2040FC3A-105.0 ULTRAMAX
MI ITEM #01835852
MFR #2040FC3A-105.0
Price$17,895.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2040FC3A-105.0

2040FC3A-105.0 ULTRAMAX
MI ITEM #01835852
MFR #2040FC3A-105.0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17,895.94/each

Specifications

Dimensions

  • Housing Height
    13.0000 in
  • Housing Length
    18.44
  • Housing Width
    15.00
  • Weight
    200.00 lb

Details

  • Manufacturer Catalog Number
    10056276
  • Manufacturer Upc Number
    782934103117
  • Series
    ULTRAMAX
  • UPC_NO
    782934103117

Overview

Mfr description
2040FC3A-105.0 ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought