Motion
2040FC3A-125.0

FALK
2040FC3A-125.0

Ultramax™ Inline Concentric Helical Speed Reducer - 125.0:1 Reduction, 125.0:1 Ratio, Solid Shaft Input Type
MI ITEM #01835855
MFR #2040FC3A-125.0
List Price$17,895.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2040FC3A-125.0

Ultramax™ Inline Concentric Helical Speed Reducer - 125.0:1 Reduction, 125.0:1 Ratio, Solid Shaft Input Type
MI ITEM #01835855
MFR #2040FC3A-125.0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17,895.94/each for your price

Overview

Mfr description
2040FC3A-125.0 ULTRAMAX
  • Rugged tapered roller bearings at all locations provide load-carrying capacity superior to ball bearings
  • Grease purge able seals provide maximum protection in extreme environments
  • High and low speed shaft bearings and seals are commercially available
  • Manufacturer: Falk

Specifications

  • Reducer Type
    Inline Concentric
  • Ratio
    125.0:1
  • Input Type
    Solid Shaft
  • Reduction
    125.0:1
  • Series
    ULTRAMAX
  • Nominal Ratio
    125.0:1
  • Housing Height
    13.0000 in
  • Housing Length
    18.4400 in, 468.38 mm
  • Housing Width
    381 mm;15.0000 in
  • Manufacturer Catalog Number
    2040FC3A-125.0
  • Manufacturer Upc Number
    782934103124
  • UPC_NO
    782934103124
  • Weight
    200.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text