Specifications
Dimensions
- Maximum Output Torque25600 in-lbs @ 1750 rpm
- Ratio45.64:1
- Weight340.00 lbs
Details
- Housing MaterialCast Iron
- Input TypeSolid Shaft
- Manufacturer Product Page
- Max Input Horsepower15.60 hp @ 1750 rpm
- Reducer TypeInline Concentric
- ReductionTriple
- Series2050FC3
- UPC_NO782934103155
Overview
Mfr description
2050FC3A-45.64 ULTRAMAX