Motion
2050FC3A-84.70

FALK
2050FC3A-84.70

UltraMax® Inline Speed Reducer - Triple Reduction, 84.70:1 Ratio, Solid Shaft Input Type, Cast Iron Housing Material
Mi Item #01835867
MFR #2050FC3A-84.70
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2050FC3A-84.70

UltraMax® Inline Speed Reducer - Triple Reduction, 84.70:1 Ratio, Solid Shaft Input Type, Cast Iron Housing Material
Mi Item #01835867
MFR #2050FC3A-84.70

Mfr description
2050FC3A-84.70 ULTRAMAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    14.5200 in
  • Housing Length
    21.5400 in, 547.12 mm
  • Housing Width
    16.6000 in;421.64 mm
  • Maximum Output Torque
    25600 in-lbs @ 1750 rpm
  • Ratio
    84.70:1
  • Weight
    340.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    10056282
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934103186
  • Max Input Horsepower
    8.41 hp @ 1750 rpm
  • Reducer Type
    Inline Concentric
  • Reduction
    Triple
  • Series
    2050FC3
  • UPC_NO
    782934103186
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)