Motion
2050FC3A-127.7

FALK
2050FC3A-127.7

2050FC3A-127.7 ULTRAMAX
Mi Item #01835873
MFR #2050FC3A-127.7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2050FC3A-127.7

2050FC3A-127.7 ULTRAMAX
Mi Item #01835873
MFR #2050FC3A-127.7

Mfr description
2050FC3A-127.7 ULTRAMAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    14.5200 in
  • Housing Length
    21.5400 in
  • Housing Width
    16.6000 in
  • Ratio
    127.7:1
  • Weight
    340 lb

Details

  • Manufacturer Catalog Number
    10056284
  • Manufacturer Upc Number
    782934103209
  • Series
    ULTRAMAX
  • UPC_NO
    782934103209

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)