Motion
2120FC3AA-39.36 BKSTP

FALK
2120FC3AA-39.36 BKSTP

39.36:1 Ratio, Includes BKSTP
Mi Item #01836190
MFR #2120FC3AA-39.36 BKSTP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2120FC3AA-39.36 BKSTP

39.36:1 Ratio, Includes BKSTP
Mi Item #01836190
MFR #2120FC3AA-39.36 BKSTP

Mfr description
2120FC3AA-39.36 ULTRAMAX W/ BKSTP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    33.0000 in
  • Housing Length
    46.0000 in
  • Housing Width
    33.0000 in
  • Ratio
    39.36:1
  • Weight
    2210.00 lb

Details

  • Accessories Included
    BKSTP
  • Manufacturer Catalog Number
    10056402
  • Manufacturer Upc Number
    782934105753
  • Series
    ULTRAMAX
  • UPC_NO
    782934105753
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)