Motion
128-PB
Penetrant - 128 oz, Aerosol Can, Orange Color
Mi Item #01838759
MFR #128-PB
Price$60.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Penetrant - 128 oz, Aerosol Can, Orange Color
Mi Item #01838759
MFR #128-PB

Mfr description
128-PB PENETRATING OIL
  • #1-Selling Penetrant
  • Breaks Free Rusted or Frozen Parts
  • Protects Against Further Rust & Corrosion
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.95/each

Specifications

Dimensions

  • Boiling Point
    352 °F
  • Container Size
    128 oz
  • Height
    10.25 in
  • Length
    4.25 in
  • Specific Gravity
    0.91
  • VOC Content
    0.43
  • Weight
    7.9 lb
  • Width
    6.5 in

Details

  • Appearance
    Viscous;Oily
  • Application
    High Pressure
  • Color
    Orange
  • Composition
    Dinonylphenol Ethoxylated Phosphated, Heavy Petroleum Distillate, Hydrotreated Light Distillates, Naphthalene, Naphthenic Oil, Pseudocumene, Solvent Naphtha, Aromatic Naphtha
  • Container Type
    Aerosol Can
  • Features & Benefits
    •#1-Selling Penetrant • Breaks Free Rusted or Frozen Parts • Protects Against Further Rust & Corrosion • Use on Automotive, Industrial, Marine, Plumbing & Other Equipment • Includes 16 oz. Refill Sprayer
  • Flammability
    Flammable
  • Flash Point
    155 °F
  • GHS Flammability Rating
    Flammable Liquid (Category 3)
  • Lubricant Base
    Mineral Oil
  • Manufacturer Upc Number
    032167100101
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    20 °F
  • NSF Rating
    Not Rated
  • Odor
    No
  • Operating Temperature Range
    20 °F to 120 °F
  • Penetrant Base
    Petroleum
  • Product Types
    Pb Penetrating Catalyst
  • Regulations
    VOC Compliant
  • Series
    PB Blaster
  • Type
    Penetrants
  • UPC_NO
    032167100101
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)