Motion
DMD-120H-2C-10FT

DIAMOND CHAIN COMPANY
DMD-120H-2C-10FT

Roller Chain - Standard Series, 120 / 1-1/2 in Pitch, Cottered, 2 Strand, 10 ft Length
Mi Item #01839372
MFR #DMD-120H-2C-10FT
Price$450.77/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-120H-2C-10FT

Roller Chain - Standard Series, 120 / 1-1/2 in Pitch, Cottered, 2 Strand, 10 ft Length
Mi Item #01839372
MFR #DMD-120H-2C-10FT

Mfr description
DMD-120H-2C-10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$450.77/ft

Specifications

Dimensions

  • Chain Overall Width
    3.41 in
  • Inside Width
    3/4 in
  • Link Plate Thickness
    0.187 in
  • Overall Length
    10 ft
  • Pin Diameter
    3/8 in
  • Roller Diameter
    3/4 in
  • Tensile Strength
    48000 lbs
  • Transverse Pitch
    1.539 in
  • Weight
    8.11 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Manufacturer Catalog Number
    X-6192-010
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    Standard
  • Standards Met
    API Specification 7F
  • UPC_NO
    716647282753
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)