1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
FMN05
Linear Plain Bearing - FMN Series, 5 mm Shaft Diameter, 12 mm Outside Diameter, 22 mm Overall Length, Open
MI ITEM #
01839434
MFR #
FMN05
List Price
$42.55
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY FMN05
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
FMN05
Linear Plain Bearing - FMN Series, 5 mm Shaft Diameter, 12 mm Outside Diameter, 22 mm Overall Length, Open
MI ITEM #
01839434
MFR #
FMN05
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$42.55
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
FMN 05 LINEAR BRG
Specifications
Bushing Type
Plain Bushing
Shaft Diameter
5 mm
Outside Diameter
12 mm
Overall Length
22 mm
Closure Type
Open
Operating Temperature Range
400 °F
Series
FMN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data