Motion
FMC10
Linear Plain Bearing - FMC Series, 10 mm Shaft Diameter, 0.7500 in Outside Diameter, 29 mm Overall Length, Open
Mi Item #01839440
MFR #FMC10
Price$34.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Plain Bearing - FMC Series, 10 mm Shaft Diameter, 0.7500 in Outside Diameter, 29 mm Overall Length, Open
Mi Item #01839440
MFR #FMC10

Mfr description
FMC 10 LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.38/each

Specifications

Dimensions

  • Outer Ring Width
    1.1400 in, 28.95 mm
  • Outside Diameter
    0.7500 in
  • Overall Height
    0.7500 in, 19.05 mm
  • Overall Length
    29 mm
  • Overall Width
    0.7500 in, 19.05 mm
  • Shaft Diameter  
    10 mm

Details

  • Bearing Material
    Anodized aluminum
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Close Running Fit
  • Closure Type
    Open
  • Lubrication
    Self Lubricating
  • Operating Temperature Range
    -400 to 400 °F
  • Resistance Features
    Chemical Resistant, Corrosion Resistant, High Temperature Resistant, Vibration Resistant, Impact Resistant
  • Seal Type
    Open
  • Series
    FMC
  • Type
    Linear Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)