Motion
50 HSB 1.875" BORE 1/2"X 1/4" KW 1 SS

REXNORD INC
50 HSB 1.875" BORE 1/2"X 1/4" KW 1 SS

Tire Coupling Hub - Omega Series, 50 Size Code, 1.8750 in Bore Dia., Finished w/ Keyway & SS
MI ITEM #01839460
MFR #50 HSB 1.875" BORE 1/2"X 1/4" KW 1 SS
Your Price$731.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
50 HSB 1.875" BORE 1/2"X 1/4" KW 1 SS

Tire Coupling Hub - Omega Series, 50 Size Code, 1.8750 in Bore Dia., Finished w/ Keyway & SS
MI ITEM #01839460
MFR #50 HSB 1.875" BORE 1/2"X 1/4" KW 1 SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$731.33/each(List $1,060.43)

Overview

Mfr description
7300684 50 HSB 1.8750" BORE

Specifications

  • Series
    Omega
  • Coupling Size Code
    50
  • Hub Type
    Flanged Shaft Hub
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
  • Hub Outside Diameter
  • Hub Material
    Steel
  • Coupling Outside Diameter
    8.1300 in
  • Length Through Bore
  • Max Rpm
    4200 rpm
  • Mill Motor Frame Size
    406, 408, 606, 608, 806
  • Horsepower @ 100 RPM
    12.14 hp
  • Manufacturer Catalog Number
    7300684
  • UPC_NO
    698210841546
  • Weight
    24.46 lbs
  • Product Type
    Tire Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text