Overview
Mfr description
RNAO32X42X13
Specifications
- Needle Bearing TypeMachined Bearing with No Inner Ring
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Cage MaterialSteel
- FlangesNo Flange
- SeriesRNAO
- Lubrication Hole TypeNo Hole
- Precision RatingNot Rated
- UPC_NO4012802283402
- Weight0.13 lbs
- Product TypeNeedle Roller Bearings
- Long DescriptionThe RNAO32X42X13 Needle Roller Bearing features a 32 mm bore diameter, 42 mm outside diameter, 13 mm overall width, open closure type, and a weight of 0.13 lbs, making it suitable for light industrial machinery.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data