Motion
BSB3062DUH O-11

BARDEN (SCHAEFFLER)
BSB3062DUH O-11

Duplex Angular Contact Bearing - Face to Face, 30 mm Bore, 62 mm OD, 15 mm Width, 60 ° Contact Angle, C0, Open
MI ITEM #01839486
MFR #BSB3062DUH O-11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARDEN (SCHAEFFLER)
BSB3062DUH O-11

Duplex Angular Contact Bearing - Face to Face, 30 mm Bore, 62 mm OD, 15 mm Width, 60 ° Contact Angle, C0, Open
MI ITEM #01839486
MFR #BSB3062DUH O-11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BSB3062DUH O-11

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Weight
    0.97 lbs
  • Duplex Type
    Face to Face
  • Contact Angle
    60 °
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Closure Type
    Open
  • Bearing Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    26 kN
  • Radial Static Load Capacity
    39 kN
  • Bearing Material
    Steel
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Cage Material
    Nylon
  • Finish Coating
    Uncoated
  • Application
    Ball Screw Support
  • Description
    BSB3062DUH O-11
  • Outer Ring Width
    15 mm
  • Fillet Radius
    1 mm
  • Series
    BSB
  • Standards Met
    AISI 52100
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text