Specifications
Dimensions
- Overall Length2.18 in
- Overall Width1.12 in
- Port Size1/4 NPT
- Weight0.79 lbs
Details
- Ball MaterialChrome Plated Brass
- Body MaterialBronze
- Body Style2 Piece
- Connection TypeFemale Thread Conical (NPT)
- Control TypeManually Operated
- Flow Direction2-Way
- Handle MaterialZinc Plated Steel w/ Vinyl Grip
- Handle StyleLever Handle
- Manufacturer Product Page
- MaterialCast Bronze
- Max Operating Temperature500 °F
- Maximum Operating Pressure600 psi
- Media Pressure RatingCold Water - 600 psi, Steam - 150 psi
- Min Operating Temperature-20 °F
- Mounting TypeInline Threaded
- O Ring MaterialPTFE
- Porting StyleFull Port
- Product TypesBall Valve
- Seat MaterialRPTFE
- Series77-100
- StandardsMSS SP-110 Compliant
- Stem MaterialB16 Brass
- Stem Seal MaterialMPTFE
- Temperature Range-20 to 500 °F
- TypeBall Valve
- UPC_NO670750702686
- Valve Body MaterialBronze
Overview
Mfr description
77-101-01 BALL VALVE
- Two-piece body
- Reinforced seats
- Mounting pad for easy actuator mounting
- Blowout-proof stem design
- Adjustable packing gland
- Full port for full flow & min. pressure drop