Motion
24060-1856

GARLOCK KLOZURE
24060-1856

Klozure® Oil Seal - Solid, 3.543 in Shaft Dia., 4.331 in OD, 0.394 in Overall Width, P/S®-I Design, GYLON® Lip Material
MI ITEM #01843399
MFR #24060-1856
List Price$601.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24060-1856

Klozure® Oil Seal - Solid, 3.543 in Shaft Dia., 4.331 in OD, 0.394 in Overall Width, P/S®-I Design, GYLON® Lip Material
MI ITEM #01843399
MFR #24060-1856

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$601.94/each for your price

Overview

Mfr description
61X1856 GYLON 316SS 3.543"ID 4.331"OD
  • Assembled seal for high-pressure and in extreme vacuum applications
  • GYLON® element offers excellent chemical resistance
  • Useable in food and pharma applications (FDA)
  • Good to excellent dry running capability
  • Dry running up to 800 fpm (3.5 m/s).
  • Wear resistant and low friction.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    3.543 in
  • Outside Diameter
    4.331 in
  • Overall Width
    0.394 in
  • Design Type
    P/S®-I
  • Material
    GYLON® - PTFE
  • Seal Type
    Oil Seal
  • Lip Material
    GYLON®
  • Lip Type
    Single Lip
  • Description Keyword
    P/S®-I Model
  • ManufacturerName (description attribute)
    Garlock
  • Casing
    With Inner Case
  • Operating Temperature Range
    400 °F
  • Pressure Tolerance
    150 psi
  • Country of Origin
    US
  • Manufacturer Upc Number
    717744188948
  • Max Pressure
    150 psi
  • Max Shaft Surface Speed
    2,000 ft/min
  • Misalignment Tolerance
    0.005 in @ 2,000 ft/min
  • Series
    Model 61
  • Manufacturer Catalog Number
    24060-1856
  • Construction Description
    Single Lip with Inner Case and FKM internal static seal
  • Harmonization Code
    8487900040
  • Typical Application
    High Pressure Seal, Rotating or Reciprocating Applications, Gearboxes, Pumps, Non-Lubricated, Dry Running, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications
  • Weight
    0.30 lbs
  • Continuous Temperature Range
    -40 to 400°F
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text