Motion
GEC 320 TXA-2RS

SKF
GEC 320 TXA-2RS

Radial Spherical Plain Bearing - 320 mm Bore, 440 mm OD, 160 mm Inner Ring Width, Sealed
MI ITEM #01845873
MFR #GEC 320 TXA-2RS
List Price$80,075.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEC 320 TXA-2RS

Radial Spherical Plain Bearing - 320 mm Bore, 440 mm OD, 160 mm Inner Ring Width, Sealed
MI ITEM #01845873
MFR #GEC 320 TXA-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$80,075.73/each for your price

Overview

Mfr description
GEC 320 TXA 2RS BRG

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Closure Type
    Sealed
  • Misalignment Angle
  • Outer Ring Material
    Steel
  • Inner Ring Material
    Steel
  • Inner Ring Width
  • Outer Ring Width
    135 mm
  • Race Material
    PTFE Fabric
  • Overall Width
    160 mm
  • Radial Static Load Capacity
    23000 kN
  • Radial Dynamic Load Capacity
    14000 kN
  • Operating Temperature Range
    -35 to +100 °C °F
  • Manufacturer Upc Number
    7316571875538
  • UPC_NO
    7316571875538
  • Weight
    194.67 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text