Motion
21719-0545

GARLOCK KLOZURE
21719-0545

145A1X0545 V-Ring - 21.460 to 21.650 in Shaft Range, Nitrile Rubber (NBR) Material
MI ITEM #01847641
MFR #21719-0545
Price$1,093.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21719-0545

145A1X0545 V-Ring - 21.460 to 21.650 in Shaft Range, Nitrile Rubber (NBR) Material
MI ITEM #01847641
MFR #21719-0545

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,093.68/each

Specifications

Dimensions

  • Shaft Or Inside Diameter Range
    21.460 to 21.650 in

Details

  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Catalog Number
    21719-0545
  • Manufacturer Upc Number
    717744134396
  • UPC_NO
    717744134396

Overview

Mfr description
145A1 NIT 21.460"-21.650"ID SPECIAL LIP
  • Face-type excluder seal
  • Solid design
  • High-speed service
  • Designed for 2.000 ±0.500 in (50.8 ±12.7 mm) assembled width

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought