Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940592

Inline Speed Reducer - 3/4 in Input Size, Solid Shaft Input Type, 1-1/4 in Output Shaft Diameter, Double Reduction
MI ITEM #01847862
MFR #1940592

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
06UCFN3.6S BASIC HSG 1940592

Specifications

  • Reducer Type
    Inline Concentric
  • Input Type
    Solid Shaft
  • Input Size
    3/4 in
  • Output Shaft Diameter
    1-1/4 in
  • Reduction
    Double
  • Manufacturer Reducer Size
    06
  • Overhung Load Capacity
    1600 @ 25 RPM lb
  • Standards Met
    AGMA, ISO
  • Housing Height
    10.6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text