Motion
1940593

FALK
1940593

Speed Reducer Replacement Part - Series: Ultramite, 06 Reducer Size, Housing
MI ITEM #01847863
MFR #1940593
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940593

Speed Reducer Replacement Part - Series: Ultramite, 06 Reducer Size, Housing
MI ITEM #01847863
MFR #1940593

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06UCFN4.5S BASIC HSG 1940593

Specifications

  • Product Types
    Housing
  • Series
    Ultramite
  • Manufacturer Reducer Size
    06
  • Ratio
    4.392:1
  • Max Input Horsepower
    20.000 hp @ 3500 rpm
  • Standards Met
    AGMA, ISO
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934188879
  • Reducer Type
    Inline Concentric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text