Motion
29372-E1-MB

FAG (SCHAEFFLER)
29372-E1-MB

Spherical Roller Thrust Bearing - 360 mm Bore, 560 mm OD, 122 mm Width
Mi Item #01847965
MFR #29372-E1-MB
Price$44,724.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
29372-E1-MB

Spherical Roller Thrust Bearing - 360 mm Bore, 560 mm OD, 122 mm Width
Mi Item #01847965
MFR #29372-E1-MB

Mfr description
29372-E1-XL-MB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44,724.19/each

Specifications

Dimensions

  • Bore Diameter  
    360 mm
  • Fillet Radius
    4 mm
  • Outside Diameter  
    560 mm
  • Overall Width  
    122 mm
  • Weight
    235.4 lbs

Details

  • Cage Material
    Brass
  • Dynamic Load Capacity
    843075.54 lbf
  • Max Operating Temperature
    200 °C
  • Max Rpm
    1100 rpm
  • Operating Temperature Range
    -30 to +200 °C
  • Radial Dynamic Load Capacity
    3750 kN
  • Separable Type
    Separable Bearing
  • Series
    293
  • Static Load Capacity
    2922661.871 lbf
  • UPC_NO
    4012802190175
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)