Motion
VTWS-208

BROWNING
VTWS-208

Ball Bearing Take-Up Unit - Side Mount, 1/2 in Bore, Cast Iron Housing, Set Screw Collar, Normal
Mi Item #01848079
MFR #VTWS-208
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
VTWS-208

Ball Bearing Take-Up Unit - Side Mount, 1/2 in Bore, Cast Iron Housing, Set Screw Collar, Normal
Mi Item #01848079
MFR #VTWS-208

Mfr description
VTWS 208 TAKEUP BRG
  • Powder coat epoxy cast iron housing Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews Single lip contact seal and flinger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Housing Width
    1.3750 in
  • Overall Height
    3.5000 in
  • Overall Length
    3.6875 in
  • Overall Width
    1.0313 in
  • Slot Spacing  
    3.0000 in
  • Weight
    1.6 lbs

Details

  • CAD Drawing
  • Compatible Frame Number
    3SF31, 6SF31, 9SF3112SF31, 18SF31
  • Duty Type
    Normal
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Gray
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VTWS-208
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289542758
  • Max Rpm
    7,500 rpm
  • Operating Temperature
    -20 to 200 °F
  • Operating Temperature Range
    -20 to +200 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    2108 lbf
  • Replacement Bearing
    VS-208
  • Seal Type
    Single Lip Contact with Flinger
  • Series
    VTWS-200
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)