Motion
FYTB 15 TF

SKF
FYTB 15 TF

Flange-Mount Ball Bearing Unit - 15 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #01848255
MFR #FYTB 15 TF
Price$96.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FYTB 15 TF

Flange-Mount Ball Bearing Unit - 15 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #01848255
MFR #FYTB 15 TF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$96.57/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    76.50 mm
  • Bore Diameter  
    15 mm
  • Length Through Bore
    32.9 mm
  • Overall Length Diameter  
    57 mm
  • Weight
    0.8 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    7316570576641
  • Max Rpm
    9500 rpm
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    9.56 kN
  • Radial Static Load Capacity
    4.75 kN
  • Replacement Bearing
    YAR 203/15-2F
  • Series
    FYTB
  • Type Of Bearing
    Ball
  • UPC_NO
    7316570576641

Overview

Mfr description
FYTB 15 TF FLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought