Motion
FYTB 20 TF

SKF
FYTB 20 TF

Flange-Mount Ball Bearing Unit - 20 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #01848257
MFR #FYTB 20 TF
Price$283.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FYTB 20 TF

Flange-Mount Ball Bearing Unit - 20 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #01848257
MFR #FYTB 20 TF

Mfr description
FYTB 20 TF FLG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$283.92/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    90 mm
  • Bore Diameter  
    20 mm
  • Length Through Bore
    37.3 mm
  • Overall Length Diameter  
    60.5 mm
  • Weight
    1 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    7316577032294
  • Max Rpm
    8500 rpm
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    12.7 kN
  • Radial Static Load Capacity
    6.55 kN
  • Replacement Bearing
    YAR 204-2F
  • Series
    FYTB
  • Type Of Bearing
    Ball
  • UPC_NO
    7316577032294
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)