Motion
SK-1465

SEALMASTER
SK-1465

1.0000 in Bore Diam., 1.4375 in Width, Concentric Collar Locking
Mi Item #01848260
MFR #SK-1465
Price$274.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SK-1465

1.0000 in Bore Diam., 1.4375 in Width, Concentric Collar Locking
Mi Item #01848260
MFR #SK-1465

Mfr description
SK-1465
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$274.96/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Overall Width
    1.4375 in

Details

  • Locking Device
    Concentric Collar
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)