Motion
LBBR 16-2LS

EWELLIX USA LLC
LBBR 16-2LS

Closed Round Rail Ball Bushing - LBBR Series, 16 mm Shaft Diameter, 24 mm Outside Diameter, 30 mm Overall Length, 209.083 lbf Load Capacity, Closed
Mi Item #01848273
MFR #LBBR 16-2LS
Price$52.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBBR 16-2LS

Closed Round Rail Ball Bushing - LBBR Series, 16 mm Shaft Diameter, 24 mm Outside Diameter, 30 mm Overall Length, 209.083 lbf Load Capacity, Closed
Mi Item #01848273
MFR #LBBR 16-2LS

Mfr description
LBBR 16-2LS BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.16/each

Specifications

Dimensions

  • Outer Ring Width
    30 mm
  • Outside Diameter
    24 mm
  • Overall Length
    30 mm
  • Overall Width
    30 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    16 mm

Details

  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    209.083 lbf
  • Load Capacity
    930 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Seal Type
    2 Seals
  • Series
    LBBR
  • Static Load Capacity
    205.71 lbf
  • UPC_NO
    7333314050595
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)