Motion
LBBR 50-2LS

EWELLIX USA LLC
LBBR 50-2LS

Closed Round Rail Ball Bushing - LBBR Series, 50 mm Shaft Diameter, 62 mm Outside Diameter, 70 mm Overall Length, 1562.5 lbf Load Capacity, Closed
Mi Item #01848276
MFR #LBBR 50-2LS
Price$145.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBBR 50-2LS

Closed Round Rail Ball Bushing - LBBR Series, 50 mm Shaft Diameter, 62 mm Outside Diameter, 70 mm Overall Length, 1562.5 lbf Load Capacity, Closed
Mi Item #01848276
MFR #LBBR 50-2LS

Mfr description
LBBR 50-2LS BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.97/each

Specifications

Dimensions

  • Outer Ring Width
    70 mm
  • Outside Diameter
    62 mm
  • Overall Length
    70 mm
  • Overall Width
    70 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    50 mm

Details

  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    1562.5 lbf
  • Load Capacity
    6950 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Seal Type
    2 Seals
  • Series
    LBBR
  • Static Load Capacity
    1562.5 lbf
  • UPC_NO
    7333314051059
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)