Motion
K2236D OPEN CAP

LINK-BELT
K2236D OPEN CAP

Open Bearing End Cap or Cover - 1-7/16 in Compatible Bore, Rubber Material
MI ITEM #01848316
MFR #K2236D OPEN CAP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
K2236D OPEN CAP

Open Bearing End Cap or Cover - 1-7/16 in Compatible Bore, Rubber Material
MI ITEM #01848316
MFR #K2236D OPEN CAP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
K2236D OPEN CAP K223-6D
  • Open End Cap for Klean-Gard Ball Bearing

Specifications

  • End Cap Type
    Open End Cap
  • Attachment Type
    Snap-On
  • Material
    Rubber
  • Series
    Caps
  • Size Code
    223
  • UPC_NO
    662327986322
  • Weight
    0.20 lbs
  • Country of Origin
    Italy
  • Includes
    Seal
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text