Motion
CWDM3543
General Purpose Washdown Duty Motor (Painted) - 3/4 hp, 1200 rpm, 3 ph, 208-230/460 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1160 rpm Base, C-Face / Foot Mount
Mi Item #01852491
MFR #CWDM3543
Price$1,725.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Painted) - 3/4 hp, 1200 rpm, 3 ph, 208-230/460 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1160 rpm Base, C-Face / Foot Mount
Mi Item #01852491
MFR #CWDM3543

Mfr description
CWDM3543 MOTOR
  • Moisture sealant on bolt heads, between frame and endplates
  • Neoprene gaskets
  • Double sealed bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,725.41/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    12.94 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    51 lbs

Details

  • Additional Details
    300 series stainless steel hardware, moisture sealant on bolt heads, between frame and endplates. Neoprene gaskets. Double sealed ball bearings. Lip and V-Ring seal on drive end. Stainless steel shaft extension. Electrostatically applied epoxy finish over autophoretic primer. Class F insulation.
  • Amps @ Voltage
    2.8 A @ 230 V; 2.8 A @ 208 V; 1.4 A @ 460 V
  • Applications
    Food processing and other applications where motors receive washdown on a regular basis.
  • Base RPM
    1160 rpm
  • Description Keyword
    3/4 hp
  • Duty Condition Type
    Continuous Duty, Washdown Duty
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.30 A
  • Full Load Efficiency
    80.00 %
  • Harmonization Code
    8501.51.4040
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    55
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor (Painted)
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    C-Face / Foot
  • Product Type
    Washdown Duty Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    781568218396
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)