Motion
SHS35-760L

THK AMERICA INC
SHS35-760L

Linear Guide Standard Ball Profile Rail - Series: SHS35, 35 mm Rail, 760 mm Max Length, Standard
MI ITEM #01853140
MFR #SHS35-760L
Your Price$259.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS35-760L

Linear Guide Standard Ball Profile Rail - Series: SHS35, 35 mm Rail, 760 mm Max Length, Standard
MI ITEM #01853140
MFR #SHS35-760L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$259.54/each(List $386.33)

Overview

Mfr description
SHS35-760L(GK) RAIL

Specifications

  • Measurement Standard
    Metric
  • Rail Type
    Caged Ball Rail
  • Rail Style
    Standard
  • Maximum Length
    760 mm
  • Overall Height
    26 mm
  • Nominal Rail Size
    35 mm
  • Accuracy Class
    Normal
  • Overall Length
    760 mm
  • Overall Width
    34 mm
  • Rail Screw Size
    M9
  • Hardness
    58 to 64 HRC
  • Load Capacity
    72.9 kN
  • Series
    SHS35
  • Weight
    8.82 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text