1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
SHS25-580L(GK) RAIL
Standard Ball Carriage Profile Rail - Series: SHS, 25 mm Rail
MI ITEM #
01853144
MFR #
SHS25-580L(GK) RAIL
Price
$189.07
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Ball Profile Rail
THK AMERICA INC SHS25-580L(GK) RAIL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
SHS25-580L(GK) RAIL
Standard Ball Carriage Profile Rail - Series: SHS, 25 mm Rail
MI ITEM #
01853144
MFR #
SHS25-580L(GK) RAIL
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$189.07
/each
Qty
Add to Cart
Specifications
Dimensions
Nominal Rail Size
25 mm
Overall Height
36 mm
Overall Length
580 mm
Overall Width
23 mm
Details
Measurement Standard
Metric
Series
SHS
Overview
Mfr description
SHS25+ 580L RAIL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought