Motion
SHS35-440L

THK AMERICA INC
SHS35-440L

Linear Guide Standard Ball Profile Rail - Series: SHS35, 35 mm Rail, 440 mm Max Length, Standard
MI ITEM #01853146
MFR #SHS35-440L
Price$171.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS35-440L

Linear Guide Standard Ball Profile Rail - Series: SHS35, 35 mm Rail, 440 mm Max Length, Standard
MI ITEM #01853146
MFR #SHS35-440L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$171.70/each

Specifications

Dimensions

  • Maximum Length
    440 mm
  • Nominal Rail Size
    35 mm
  • Overall Length
    440 mm
  • Rail Screw Size
    M9
  • Weight
    4.41 lbs

Details

  • Accuracy Class
    Normal
  • Hardness
    58 to 64 HRC
  • Load Capacity
    72.9 kN
  • Measurement Standard
    Metric
  • Rail Style
    Standard
  • Rail Type
    Caged Ball Rail
  • Series
    SHS35

Overview

Mfr description
SHS35-440L(GK) RAIL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought