Motion
NVSA4214-00N
VALVE AIR PILOT
MI ITEM #01853161
MFR #NVSA4214-00N
Price$77.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE AIR PILOT
MI ITEM #01853161
MFR #NVSA4214-00N

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$77.32/each

Specifications

Dimensions

  • Overall Height
    36 mm
  • Overall Length
    130 mm
  • Port 1 Size/Type
    1/4 NPT

Details

  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    1 Cv
  • Flow Direction
    4-Way
  • Maximum Operating Pressure
    +300 psig
  • Number Of Pilots
    Double Pilot
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Operating Medium
    Air
  • Operating Pressure Range
    Maximum of +300 psig
  • Piping Type
    Body Ported
  • Seal Material
    Nitrile
  • Standards Met
    ANSI

Overview

Mfr description
NVSA4214-00N VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought