Motion
SPA0100
SMC® SPA0100 Air or Water Process Solenoid Valve, 5 Ports, 4 Solenoids, Coil Insulation: Class 1
Mi Item #01853167
MFR #SPA0100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC® SPA0100 Air or Water Process Solenoid Valve, 5 Ports, 4 Solenoids, Coil Insulation: Class 1
Mi Item #01853167
MFR #SPA0100

Mfr description
SPA0100 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.20 lbs

Details

  • Number Of Solenoids
    4
  • Port Gender
    Female
  • Solenoid Coil Insulation
    Class 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)