Motion
BC 1843 S

REXNORD INC
BC 1843 S

10084584 / BC 1843 S
Mi Item #01853180
MFR #BC 1843 S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
BC 1843 S

10084584 / BC 1843 S
Mi Item #01853180
MFR #BC 1843 S

Mfr description
1843-BC 1843 BASE CHN CARBON
  • 1843 Carbon Steel Roller Base Chain
  • 0.5 Inch Chain Pitch
  • For Use On 1843 And 1844 TableTop Chains
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Pitch
    1/2 in
  • Weight
    0.02 lbs

Details

  • Chain Material
    Steel
  • Country of Origin
    India
  • UPC_NO
    698210848521
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)